Rp693,000.00
Ex Tax
Rp769,230.00
Inc Tax
Product Details
Product Specification
ISO 2284
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | ISO 2284 |
EAN | 5036140185067 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Outside Diameter | 1-5/16in. |
Thread Direction | Right Hand |
Thread Size | 1/4in. x 19 |
Thread Standard | BSPT |
UNSPSC Code | 27112805 |