logo

Sherwood

Die Nut, M6 x 0.75 , Metric Fine, High Speed Steel, Right Hand

SKU:

SHR0862550K

Rp198,000.00

Ex Tax

Rp219,780.00

Inc Tax

IN STOCK (28)

    Product Details

    BS 1127.
    For use with spanners to clean and repair existing external screw threads.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Dimensions Standard

    BS 1127

    EAN

    5036140183735

    ECLASS Code

    21010200

    Hex Width

    0.71in.

    Material

    High Speed Steel

    Thickness

    1/4in.

    Thread Direction

    Right Hand

    Thread Size

    M6 x 0.75

    Thread Standard

    Metric Fine

    UNSPSC Code

    27112805