Rp380,000.00
Ex Tax
Rp421,800.00
Inc Tax
Product Details
Product Specification
BS 1127.
For use with spanners to clean and repair existing external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | BS 1127 |
EAN | 5036140183773 |
ECLASS Code | 21010200 |
Hex Width | 1.1in. |
Material | High Speed Steel |
Thickness | 1/2in. |
Thread Direction | Right Hand |
Thread Size | M12 x 1 |
Thread Standard | Metric Fine |
UNSPSC Code | 27112805 |