Rp188,000.00
Ex Tax
Rp208,680.00
Inc Tax
Product Details
Product Specification
BS 1127.
For use with spanners to clean and repair existing external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | BS 1127 |
EAN | 5036140184077 |
ECLASS Code | 21010200 |
Hex Width | 0.82in. |
Material | High Speed Steel |
Thickness | 5/16in. |
Thread Direction | Right Hand |
Thread Size | 5/16in. x 18 |
Thread Standard | UNC |
UNSPSC Code | 27112805 |