Rp644,000.00
Ex Tax
Rp714,840.00
Inc Tax
Product Details
Product Specification
58mm (21/4") Diameter Dial
Matt finish chromed housing and black oxidised limit hands. Fitted with 1/4" inside diameter stem.
Attribute | Value |
---|---|
Brand | Oxford |
Dial Diameter | 58mm |
EAN | 5036140153882 |
ECLASS Code | 21170308 |
Reading | 0-100 |
Resolution | 0.01mm |
Travel | 10mm |
UNSPSC Code | 41111600 |
Weight | 440g |