Rp1,590,000.00
Ex Tax
Rp1,764,900.00
Inc Tax
Product Details
Product Specification
32mm (11/4") diameter dial lever type, supplied with dovetail fitting and 6 and 8mm spigot. Matt finish with a chromed housing. Jewelled.
Features and Benefits
• Dial lever type for easy and convenient readings
• Supplied with dovetail fitting (6 and 8mm spigot)
• Matt finish chromed housing
• Jewelled
Attribute | Value |
---|---|
Brand | Kennedy |
Contents | 6 and 8mm spigot Dial Test Indicator |
Dial Diameter | 32mm |
EAN | 5036140106772 |
ECLASS Code | 21170308 |
Measuring Range | 0 - 15mm |
Reading | 0-15-0 |
Resistance Features | Anti-magnetic |
Type | Lever Indicator |
UNSPSC Code | 41111600 |
Weight | 170g |