Rp80,000.00
Ex Tax
Rp88,800.00
Inc Tax
Product Details
Product Specification
Replacement styli for Kennedy lever type dial test indicators. Carbide Steel.
301-963 - Stylus to suit old style metric types only.
301-986 - Stylus to suit new style metric types only.
301-986 - Stylus to suit old style imperial types only.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140106826 |
ECLASS Code | 21170308 |
Material | Steel |
MFR Part No. | 301-963 |
To Suit | Old Style Imperial Types Only |
Type | Dial Test Indicator Spares |
UNSPSC Code | 41111600 |