Rp60,000.00
Ex Tax
Rp66,600.00
Inc Tax
Product Details
Product Specification
Product Documents
SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Its a totally modular system of interchangeable handles, holders and blades is designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. SwissBurr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.
Features and Benefits
• Modular system of interchangeable handles, holders and blades
• For deburring holes, slots and edges on metals and plastics
• Interchangeable with commonly available brands
Specfications
• E100 - HSS heavy duty blade for use on straight and hole edges, for deburring materials with spiral chips
• E101 - HSS heavy duty blade for use on straight and hole edges, E style shank with B10 cutting geometry, for use on materials with spiral chips and holes with minimum diameter of 2mm
• E111 - HSS heavy duty blade is for straight and hole edge deburring, for use on materials with spiral chips, steel, aluminium, copper and plastic
• E200 - HSS heavy duty blade for use on straight and hole edges. Blade design allows clockwise and anti-clockwise movement for use on materials with powdery chips
• E202 - HSS heavy duty blade for use on straight and hole edges. E style shank with B20 cutting geometry. Blade design allows clockwise and anti clockwise movement for use on materials with powdery chips
• E300 - HSS heavy duty blade for use on cross-hole and both edges. Blade will simultaneously deburr the inside and outside of the hole up to 6.mm thick. For use on materials with spiral chips
• E350 - HSS heavy duty blade for use on straight and hole edges. Blade design allows clockwise and anti-clockwise movement for use on materials with powdery chips
• E600 - Heavy duty blade for removing burrs from the back edges of holes up to 20mm thick
Typical Applications
• Metal
• Wood
• Plastics
• Deburring
Notes
• For use with "E" holder
• Blades sold Individually
Attribute | Value |
---|---|
Blade Material | High Speed Steel |
Brand | SwissBurr |
Compatible Holder | E Holder |
EAN | 5036140043787 |
MFR Part No. | 151-29245 |
Series | E100 |
Type | Blade |
UNSPSC Code | 27111526 |