Rp349,000.00
Ex Tax
Rp387,390.00
Inc Tax
Product Details
Product Specification
SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.
Corner Chamfering Blades
D80 Solid Carbide Blade
For sheet metal and flat surfaces, for scraping surfaces and deburring sheet metal up to 3mm thick.
D82 Solid Carbide Heavy Duty Blade
With double edge for deburring sheet metal, for deburring sheet metal up to 9mm thick.
Attribute | Value |
---|---|
Blade Material | Carbide |
Brand | SwissBurr |
Compatible Holder | D Holder |
EAN | 5036140043749 |
MFR Part No. | 151-29243 |
Series | D80 |
Type | Blade |
UNSPSC Code | 27111526 |
Weight | 5g |