Kennedy

Toolbit, 6mm x 1/2in., Square, Uncoated

SKU:

KEN0903280K

Rp807,000.00

Ex Tax

Rp895,770.00

Inc Tax

IN STOCK (5)

    Overview

    5% Cobalt Square Inch.
    Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).


    Product Specification
    Bevel Angle
    15°
    Brand
    Kennedy
    EAN
    5036140093560
    ECLASS Code
    21010902
    End Angle Type
    Two Beveled Ends
    End Shape
    Square
    Finish/Coating
    Uncoated
    Material
    Cobalt High Speed Steel
    Material Grade
    M35
    Overall Length
    6
    Overall Width
    1/2in.
    System of Measurement
    Inch
    UNSPSC Code
    23242104
    Product Documents