Rp378,000.00
Ex Tax
Rp419,580.00
Inc Tax
Product Details
Product Specification
Product Documents
Fixed Spindle Type with Flanged Base
Designed to improve performance in fabrication and engineering clamping applications. The rapid clamping/unclamping made possible by the use of toggle clamps can greatly reduce machine/operator ‘down-time’ during all stages of production.
Attribute | Value |
---|---|
Bar Movement | 100° |
Brand | Atlas Workholders |
Clamp Type | Flanged |
EAN | 5036140075573 |
ECLASS Code | 21020501 |
Handle Movement | 60° |
MFR Part No. | PC-103-1 |
Supplied With | Fixed Spindle (M8) |
Type | Vertical Clamp |
UNSPSC Code | 27112132 |