Rp373,000.00
Ex Tax
Rp414,030.00
Inc Tax
Overview
Product Specification
Brand | Sherwood |
Chamfer | Taper |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140277724 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Material | High Speed Steel |
Material Application | Cast Iron Stainless Steel Steel |
Number of Flutes | 3 |
Overall Length | 50mm |
Pitch | 0.35mm |
Shank Diameter | 3.6mm |
Square Width | 2.8mm |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | M3.5 |
Thread Standard | Metric Fine |
UNSPSC Code | 27112806 |