Rp12,373,500.00
Ex Tax
Rp13,734,585.00
Inc Tax
Product Details
Product Specification
Product Documents
Experience efficient and precise tapping with the Indexa® tapping head set, designed to protect against tap breakage and overload. The set features adjustable torque control and an auto-reverse function, simplifying the tapping process. Complete with rubber-flex collets, Morse arbors, kick bar, and wrenches, it offers a comprehensive solution for both professionals and DIY enthusiasts.
Features and Benefits
• Suited for ISO, DIN, and ANSI taps for adaptable tapping operations
• Provides a smooth and efficient experience with enhanced precision and protection
Contents
• 2x rubber-flex collet
• 2 x Morse arbor, kick bar and wrenches
Typical Applications
• Ideal for light and medium-duty applications
Attribute | Value |
---|---|
Body Diameter | 75.0mm |
Brand | Indexa |
Clockwise Compression | 5.0mm |
Clockwise Expansion | 14.0mm |
Compatible Tap Size | M4 - M12 |
Compatible Tap Standard | BS 949 DIN 371 DIN 376 ISO 529 |
EAN | 5036140413368 |
ECLASS Code | 21019090 |
For Use With | JSN-12 |
Includes | (2) Morse Arbors (2) Rubber Flex Collets Carrying Case Kick Bar Tapping Head Wrenches |
Maximum Speed | 1000rpm |
MFR Part No. | JSN12 (2017) |
Model Number | JSN12 |
Number of Pieces | 9 |
Overall Length | 156.0mm |
Reverse Ratio | 0.000715278 |
Shank Size | MT3 MT4 |
Shank Type | Morse Taper |
Type | Tapping Head Set |
UNSPSC Code | 27112806 |