Rp557,600.00
Ex Tax
Rp618,936.00
Inc Tax
Product Details
Product Specification
Used in hand tapping operations and provide the reach and leverage needed for accurate tapping in tight spaces. Heavy duty ductile steel body with knurled chuck, four equalising jaws to hold the tap true and sliding T-bar which can be used when tapping against a shoulder or other obstructions. Individually boxed.
Attribute | Value |
---|---|
Brand | Kennedy |
Dimensions Standard | ISO 529 JIS |
EAN | 5036140002685 |
ECLASS Code | 21020301 |
Individual or Set | Individual |
Maximum Square Size | 5mm |
Maximum Tap Size | 5mm |
Minimum Square Size | 3mm |
Minimum Tap Size | 3mm |
Number of Pieces | 1 |
Square Size | 3 - 5mm |
T-Handle Adjustability | Sliding Handle |
T-Handle Length | 80mm |
Type | T-handle Chuck Tap Wrench |
UNSPSC Code | 27111720 |
Wrench Body Length | 165mm |