logo

Sherwood

Metric Fine HSS Ground Thread Taps - Sets of 3

30 Variations

Sherwood high speed steel metric fine ground thread tap sets are the general purpose option for thread cutting in most materials.

Features and Benefits
• HSS construction for increased cutting strength
• Precision ground flutes for increased cutting accuracy
• Excellent heat and wear resistant properties
• Manufactured with a bright finish
• Thread sizes ranging from M2 to M30

Typical Applications
• Class 2 thread forms / medium fit tolerance

Standards
• Manufactured to ISO 529

Sort By:
Most Popular

Rows per page:

25

1-23 of 23

Rows per page:

25

1-23 of 23