Rp261,000.00
Ex Tax
Rp289,710.00
Inc Tax
Product Details
Product Specification
HSS 135° Straight Shank (SCD) Stub Centring Drills
Series S510 - Inch
Stub centering drills designed for sheet metal drilling and spot centering operations with a strong supporting web and a reduced chisel edge to help penetration.
Attribute | Value |
---|---|
Application | Spotting & Centring |
Brand | Sherwood |
Cutting Direction | Right Hand |
Drill Diameter Inch | 5/32 |
EAN | 5036140171060 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Length | 11/16in. |
Material | High Speed Steel |
Point Angle | 135° |
Series | S510 |
System of Measurement | Inch |
UNSPSC Code | 23241605 |