• help

    Contact Us


logo

Enter a keyword, item, SKU or MPN
  1. Home
  2. Cutting Tools
  3. Threading
  4. Production & Machine Taps
  5. Production Taps

SwissTech

HSS Red Ring Taps: Spiral Point / Gun Nose - ISO Metric Coarse, Bright

9 Option(s) Available
View Product Variants

Spiral Point/Gun Nose - ISO Metric Coarse
HSS-Co Bright Finish. For through holes. Taper lead to DIN form B (3.5 x P to 5.5 x P). Tapping tolerance to 6HX. Manufactured to DIN 371/376.

Sort By:
Most Popular

Rows per page:

10

1-8 of 8

M3x0.5 RED RING SP/PT DIN 371 HSS-EV BRT TAP

SwissTech

M3x0.5 RED RING SP/PT DIN 371 HSS-EV BRT TAP

SKU:SWT1851009R
Threading Tap, M4 x 0.7mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright, Red

SwissTech

Threading Tap, M4 x 0.7mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright, Red

SKU:SWT1851015R
Threading Tap, M5 x 0.8mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright, Red

SwissTech

Threading Tap, M5 x 0.8mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright, Red

SKU:SWT1851018R
Threading Tap, M6 x 1mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright, Red

SwissTech

Threading Tap, M6 x 1mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright, Red

SKU:SWT1851021R
Threading Tap, M8 x 1.25mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright, Red

SwissTech

Threading Tap, M8 x 1.25mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright, Red

SKU:SWT1851027R
Threading Tap, M10 x 1.5mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright, Red

SwissTech

Threading Tap, M10 x 1.5mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright, Red

SKU:SWT1851030R
Threading Tap, M12 x 1.75mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright, Red

SwissTech

Threading Tap, M12 x 1.75mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright, Red

SKU:SWT1851033R
Threading Tap, M16 x 2mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright, Red

SwissTech

Threading Tap, M16 x 2mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Bright, Red

SKU:SWT1851039R

Rows per page:

10

1-8 of 8

About Cromwell
Key Information
Group Policies
© 2023 Cromwell. All rights reserved.
linkedIn cromwell