• help

    Contact Us


logo

Enter a keyword, item, SKU or MPN
  1. Home
  2. Cutting Tools
  3. Threading
  4. Production & Machine Taps
  5. Production Taps

SwissTech

HSS Purple Ring Taps: Spiral Flute - ISO Metric Coarse, Nitride

8 Option(s) Available
View Product Variants

Spiral Flute - ISO Metric Coarse
HSS-PM Nitride Finish. For blind holes. Taper lead to DIN form B (3 x P). Tapping tolerance to 6HX.

ISO Metric Coarse
Helix angle 15°. Tapping depth 2.5 x D.

Sort By:
Most Popular

Rows per page:

10

1-8 of 8

M3x0.5 PURPLE SP/FL 371 H SS-PM NIT TAP

SwissTech

M3x0.5 PURPLE SP/FL 371 H SS-PM NIT TAP

SKU:SWT1855009P
M3.5x0.6 PURPLE SP/FL 371HSS-PM NIT TAP

SwissTech

M3.5x0.6 PURPLE SP/FL 371HSS-PM NIT TAP

SKU:SWT1855012P
Threading Tap, M4 x 0.7mm, Metric Coarse, Spiral Flute, Powdered Metal High Speed Steel, Nitride, Purple

SwissTech

Threading Tap, M4 x 0.7mm, Metric Coarse, Spiral Flute, Powdered Metal High Speed Steel, Nitride, Purple

SKU:SWT1855015P
Threading Tap, M5 x 0.8mm, Metric Coarse, Spiral Flute, Powdered Metal High Speed Steel, Nitride, Purple

SwissTech

Threading Tap, M5 x 0.8mm, Metric Coarse, Spiral Flute, Powdered Metal High Speed Steel, Nitride, Purple

SKU:SWT1855018P
Threading Tap, M6 x 1mm, Metric Coarse, Spiral Flute, Powdered Metal High Speed Steel, Nitride, Purple

SwissTech

Threading Tap, M6 x 1mm, Metric Coarse, Spiral Flute, Powdered Metal High Speed Steel, Nitride, Purple

SKU:SWT1855021P
Threading Tap, M8 x 1.25mm, Metric Coarse, Spiral Flute, Powdered Metal High Speed Steel, Nitride, Purple

SwissTech

Threading Tap, M8 x 1.25mm, Metric Coarse, Spiral Flute, Powdered Metal High Speed Steel, Nitride, Purple

SKU:SWT1855027P
Threading Tap, M10 x 1.5mm, Metric Coarse, Spiral Flute, Powdered Metal High Speed Steel, Nitride, Purple

SwissTech

Threading Tap, M10 x 1.5mm, Metric Coarse, Spiral Flute, Powdered Metal High Speed Steel, Nitride, Purple

SKU:SWT1855030P
Threading Tap, M12 x 1.75mm, Metric Coarse, Spiral Flute, Powdered Metal High Speed Steel, Nitride, Purple

SwissTech

Threading Tap, M12 x 1.75mm, Metric Coarse, Spiral Flute, Powdered Metal High Speed Steel, Nitride, Purple

SKU:SWT1855033P

Rows per page:

10

1-8 of 8

About Cromwell
Key Information
Group Policies
© 2023 Cromwell. All rights reserved.
linkedIn cromwell