• help

    Contact Us


logo

Enter a keyword, item, SKU or MPN
  1. Home
  2. Cutting Tools
  3. Threading
  4. Production & Machine Taps
  5. Production Taps

SwissTech

HSS Orange Ring Taps: Spiral Point / Gun Nose - ISO Metric Coarse, Nitride & Oxide

8 Option(s) Available
View Product Variants

Spiral Point/Gun Nose - ISO Metric Coarse
HSS-PM Nitride & Oxide Finish. For through holes. Taper lead to DIN form B (3.5 x P to 5.5 x P). Tapping tolerance to 6HX.

Sort By:
Most Popular

Rows per page:

10

1-8 of 8

M3x0.5 ORANGE S/PT 371 HSS-PM NIT+OX TAP

SwissTech

M3x0.5 ORANGE S/PT 371 HSS-PM NIT+OX TAP

SKU:SWT1855509N
M3.5x0.6 OR. SP/PT 371 HSS-PM NIT+OX TAP

SwissTech

M3.5x0.6 OR. SP/PT 371 HSS-PM NIT+OX TAP

SKU:SWT1855512N
Threading Tap, M4 x 0.7mm, Metric Coarse, Spiral Point, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SwissTech

Threading Tap, M4 x 0.7mm, Metric Coarse, Spiral Point, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SKU:SWT1855515N
Threading Tap, M5 x 0.8mm, Metric Coarse, Spiral Point, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SwissTech

Threading Tap, M5 x 0.8mm, Metric Coarse, Spiral Point, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SKU:SWT1855518N
Threading Tap, M6 x 1mm, Metric Coarse, Spiral Point, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SwissTech

Threading Tap, M6 x 1mm, Metric Coarse, Spiral Point, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SKU:SWT1855521N
Threading Tap, M8 x 1.25mm, Metric Coarse, Spiral Point, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SwissTech

Threading Tap, M8 x 1.25mm, Metric Coarse, Spiral Point, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SKU:SWT1855527N
Threading Tap, M10 x 1.5mm, Metric Coarse, Spiral Point, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SwissTech

Threading Tap, M10 x 1.5mm, Metric Coarse, Spiral Point, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SKU:SWT1855530N
Threading Tap, M12 x 1.75mm, Metric Coarse, Spiral Point, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SwissTech

Threading Tap, M12 x 1.75mm, Metric Coarse, Spiral Point, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SKU:SWT1855533N

Rows per page:

10

1-8 of 8

About Cromwell
Key Information
Group Policies
© 2023 Cromwell. All rights reserved.
linkedIn cromwell