• help

    Contact Us


logo

Enter a keyword, item, SKU or MPN
  1. Home
  2. Cutting Tools
  3. Threading
  4. Production & Machine Taps
  5. Production Taps

SwissTech

HSS Orange Ring Taps: Spiral Flute - ISO Metric Coarse, Nitride & Oxide

7 Option(s) Available
View Product Variants

Spiral Flute - ISO Metric Coarse
HSS-PM Nitride & Oxide Finish. For blind holes. Taper lead to DIN form C. This tap has the special chamfer lead of (3 x P). Tapping tolerance: spiral flute to 6H.

ISO Metric Coarse
Helix angle 40°. Tapping depth 2.5 x D.

Sort By:
Most Popular

Rows per page:

10

1-6 of 6

M4x0.7 OR. SP/FL 371 HSS- PM NIT+OX TAP

SwissTech

M4x0.7 OR. SP/FL 371 HSS- PM NIT+OX TAP

SKU:SWT1856015N
Threading Tap, M5 x 0.8mm, Metric Coarse, Straight Flute, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SwissTech

Threading Tap, M5 x 0.8mm, Metric Coarse, Straight Flute, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SKU:SWT1856018N
Threading Tap, M6 x 1mm, Metric Coarse, Straight Flute, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SwissTech

Threading Tap, M6 x 1mm, Metric Coarse, Straight Flute, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SKU:SWT1856021N
Threading Tap, M10 x 1.5mm, Metric Coarse, Straight Flute, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SwissTech

Threading Tap, M10 x 1.5mm, Metric Coarse, Straight Flute, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SKU:SWT1856030N
Threading Tap, M12 x 1.75mm, Metric Coarse, Straight Flute, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SwissTech

Threading Tap, M12 x 1.75mm, Metric Coarse, Straight Flute, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SKU:SWT1856033N
Threading Tap, M16 x 2mm, Metric Coarse, Straight Flute, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SwissTech

Threading Tap, M16 x 2mm, Metric Coarse, Straight Flute, Powdered Metal High Speed Steel, Nitride/Steam Tempered, Orange

SKU:SWT1856039N

Rows per page:

10

1-6 of 6

About Cromwell
Key Information
Group Policies
© 2023 Cromwell. All rights reserved.
linkedIn cromwell