• help

    Contact Us


logo

Enter a keyword, item, SKU or MPN
  1. Home
  2. Cutting Tools
  3. Threading
  4. Production & Machine Taps
  5. Production Taps

SwissTech

HSS-EV Green Ring Taps: Spiral Point / Gun Nose - ISO Metric Coarse - Nitride

9 Option(s) Available
View Product Variants

Manufactured to DIN 371/376
Suitable for the following Material Groups
Spiral Point/Gun Nose - HSS-EV Nitride Finish
For through holes. Taper lead to DIN form B
(3.5 x P to 5.5 x P).
Tapping tolerance to 6HX.
ISO Metric Coarse

Sort By:
Most Popular

Rows per page:

10

1-8 of 8

Threading Tap, M2 x 0.4mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Nitride, Green

SwissTech

Threading Tap, M2 x 0.4mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Nitride, Green

SKU:SWT1856503G
Threading Tap, M3 x 0.5mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Nitride, Green

SwissTech

Threading Tap, M3 x 0.5mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Nitride, Green

SKU:SWT1856509G
Threading Tap, M4 x 0.7mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Nitride, Green

SwissTech

Threading Tap, M4 x 0.7mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Nitride, Green

SKU:SWT1856515G
Threading Tap, M5 x 0.8mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Nitride, Green

SwissTech

Threading Tap, M5 x 0.8mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Nitride, Green

SKU:SWT1856518G
Threading Tap, M6 x 1mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Nitride, Green

SwissTech

Threading Tap, M6 x 1mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Nitride, Green

SKU:SWT1856521G
Threading Tap, M8 x 1.25mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Nitride, Green

SwissTech

Threading Tap, M8 x 1.25mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Nitride, Green

SKU:SWT1856527G
Threading Tap, M10 x 1.5mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Nitride, Green

SwissTech

Threading Tap, M10 x 1.5mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Nitride, Green

SKU:SWT1856530G
Threading Tap, M16 x 2mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Nitride, Green

SwissTech

Threading Tap, M16 x 2mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Nitride, Green

SKU:SWT1856539G

Rows per page:

10

1-8 of 8

About Cromwell
Key Information
Group Policies
© 2023 Cromwell. All rights reserved.
linkedIn cromwell