• help

    Contact Us


logo

Enter a keyword, item, SKU or MPN
  1. Home
  2. Cutting Tools
  3. Threading
  4. Production & Machine Taps
  5. Production Taps

SwissTech

HSS-EV Green Ring Fluteless Taps - ISO Metric Coarse, TiN Coated

9 Option(s) Available
View Product Variants

Lubrication grooves are a feature of all taps of M3.0 and over. Manufactured to DIN 371/376.
Fluteless - HSS-EV (TiN Coated)
For through and blind holes.
Taper lead to DIN form B
(3.5 x P to 5.5 x P). Tapping tolerance to 6H.
ISO Metric Coarse

Sort By:
Most Popular

Rows per page:

10

1-7 of 7

Threading Tap, M2 x 0.40mm x 0.4mm, Metric Coarse, Fluteless, Vanadium High Speed Steel, TiN, Green

SwissTech

Threading Tap, M2 x 0.40mm x 0.4mm, Metric Coarse, Fluteless, Vanadium High Speed Steel, TiN, Green

SKU:SWT1858003G
Threading Tap, M3 x 0.50 x 0.5mm, Metric Coarse, Fluteless, Vanadium High Speed Steel, TiN, Green

SwissTech

Threading Tap, M3 x 0.50 x 0.5mm, Metric Coarse, Fluteless, Vanadium High Speed Steel, TiN, Green

SKU:SWT1858009G
Threading Tap, M4 x 0.70 x 0.7mm, Metric Coarse, Fluteless, Vanadium High Speed Steel, TiN, Green

SwissTech

Threading Tap, M4 x 0.70 x 0.7mm, Metric Coarse, Fluteless, Vanadium High Speed Steel, TiN, Green

SKU:SWT1858015G
Threading Tap, M5 x 0.80 x 0.8mm, Metric Coarse, Fluteless, Vanadium High Speed Steel, TiN, Green

SwissTech

Threading Tap, M5 x 0.80 x 0.8mm, Metric Coarse, Fluteless, Vanadium High Speed Steel, TiN, Green

SKU:SWT1858018G
Threading Tap, M6 x 1.00 x 1mm, Metric Coarse, Fluteless, Vanadium High Speed Steel, TiN, Green

SwissTech

Threading Tap, M6 x 1.00 x 1mm, Metric Coarse, Fluteless, Vanadium High Speed Steel, TiN, Green

SKU:SWT1858021G
Threading Tap, M8  x  1.25 x 1.25mm, Metric Coarse, Fluteless, Vanadium High Speed Steel, TiN, Green

SwissTech

Threading Tap, M8 x 1.25 x 1.25mm, Metric Coarse, Fluteless, Vanadium High Speed Steel, TiN, Green

SKU:SWT1858027G
M10x1.5 GREEN F/LESS 371HSS-EV TiN TAP

SwissTech

M10x1.5 GREEN F/LESS 371HSS-EV TiN TAP

SKU:SWT1858030G

Rows per page:

10

1-7 of 7

About Cromwell
Key Information
Group Policies
© 2023 Cromwell. All rights reserved.
linkedIn cromwell