logo

Sherwood

HSS Coarse Ground Thread Spiral Point/Gun Nose Taps (Metric)

17 Variations

Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with a black oxide finish to resist heat, the spiral point for excellent sheering action.

Features and Benefits
• Manufactured from durable high speed steel
• Precision ground flutes for accurate thread cutting
• Spiral point for excellent sheering action
• Manufactured with a black oxide finish

Typical Applications
• Tapping
• Steel
• Brass
• Aluminium
• Engineering
• Manufacturing

Standards
• Tap dimensions to ISO529
• Straight Flute Individual Sizes IS0 529

Notes
• Available in sizes 1.6 x 0.35mm - 24 x 3.00mm
• (1) Diameter and pitch not mentioned in ISO

Sort By:
Most Popular

Rows per page:

25

1-15 of 15

Rows per page:

25

1-15 of 15