Rp1,880,600.00
Ex Tax
Rp2,087,466.00
Inc Tax
Product Details
Product Specification
To suit inch serrated Coventry/Tudor manual chucks. 3 Piece Sets.
Long Series jaws available on request.
Attribute | Value |
---|---|
A | 64mm |
B | 32mm |
Brand | Kennedy |
C | 25mm |
D | 14.3mm |
EAN | 5036140340558 |
ECLASS Code | 21020490 |
Jaw Code | AJ07 |
Serrations | 1/16" x 90 |
UNSPSC Code | 27112807 |