JHL

Knurl, Diamond, Checkered, 5/8in x 5/16in x 7/32in, High Speed Steel, Fine

SKU:

JHL4502320C

MPN:

90-623150

Rp536,000.00

Ex Tax

Rp594,960.00

Inc Tax

IN STOCK (1)

    Overview

    5/8" x 5/16" x 7/32".
    Precision hobbed to produce burr-free clean cut knurls.


    Product Specification
    Bore Diameter
    7/32in.
    Brand
    JHL
    Cut Type
    Fine
    EAN
    5036140088542
    Face Width
    5/16in.
    Knurl Dimensions
    5/8in x 5/16in x 7/32in
    Knurl Pattern
    Diamond
    Material
    High Speed Steel
    MFR Part No.
    90-623150
    Style
    Checkered
    UNSPSC Code
    23242118