Rp466,000.00
Ex Tax
Rp517,260.00
Inc Tax
Overview
Product Specification
Bore Diameter | 1/4in. |
Brand | JHL |
Cut Type | Medium |
EAN | 5036140088351 |
Face Width | 1/4in. |
Knurl Dimensions | 3/4in x 1/4in x 1/4in |
Knurl Pattern | Right-hand Diagonal |
Material | High Speed Steel |
MFR Part No. | 90-602021 |
Style | Right Hand |
UNSPSC Code | 23242118 |