logo

JHL

25x10x16mm FINE RIGHT HAND KNURL

SKU:

JHL4503120C

MPN:

90-627302

Rp505,000.00

Ex Tax

Rp560,550.00

Inc Tax

OUT OF STOCK

    Product Details

    Precision hobbed to produce burr-free clean cut knurls.


    Product Specification
    Attribute
    Value

    Brand

    JHL

    Cut Type

    Fine

    EAN

    5036140088719

    Knurl Dimensions

    25mm x 10mm x 16mm

    Knurl Pattern

    Right-hand Diagonal

    Material

    High Speed Steel

    MFR Part No.

    90-627302

    Style

    Right Hand

    UNSPSC Code

    23242118