Sherwood

Jobber Drill, 12.5mm, Normal Helix, High Speed Steel, Bright

SKU:

SHR0250240K

Rp135,100.00

Ex Tax

Rp149,961.00

Inc Tax

IN STOCK (10)

    Overview

    Series J100 - Metric general purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite.


    Features and Benefits
    • High speed steel construction with bright finish for increased toughness
    • Supplied in the as-ground condition for use with non ferrous materials


    Standards
    • Manufactured to BS 328/DIN338RN


    Notes
    • Drills with a bright finish are supplied in the as-ground condition and such tools are used generally in the machining of non-ferrous materials.


    Product Specification
    Brand
    Sherwood
    Coolant Delivery
    External
    Cutting Direction
    Right Hand
    Drill Diameter Metric
    12.5mm
    Drill Diameter Tolerance
    h8
    EAN
    5036140169388
    ECLASS Code
    21010101
    Finish/Coating
    Bright
    Flute Construction
    Ground Flute
    Flute Length
    101mm
    Flute Type
    Spiral
    Helix Type
    Normal Helix
    Material
    High Speed Steel
    Number of Flutes
    2
    Overall Length
    151mm
    Point Angle
    118°
    Point Type
    Split Point
    Shank Diameter Tolerance
    f11
    Standards Met
    BS 328 DIN 338RN
    UNSPSC Code
    23241634
    Web Thickness
    Standard