Rp4,861,500.00
Ex Tax
Rp5,396,265.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 90° |
Brand | Indexa |
Centre to Cutting Tip | 22mm |
Clearance Angle | 0° |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 15.00mm |
EAN | 5036140081604 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 16.50mm |
Insert Holding Type | Lever Lock |
Insert Inscribed Circle | 9.52mm |
Insert Shape | Triangle |
Insert Size | 1604 |
Insert Style | TN_G |
Inserts Included | None |
ISO Designation | S32U PTFNR 16 |
MFR Part No. | 106-7240 |
Minimum Bore Diameter (D) | 39.00mm |
Neck Length (l2) | 50.00mm |
Overall Length (l1) | 350.00mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 32.00mm |
Shank Height (h) | 30.00mm |
Shank Material | Steel |
Toolholder Style | PTFN |
UNSPSC Code | 23242106 |