Rp78,800.00
Ex Tax
Rp87,468.00
Inc Tax
Product Details
Product Specification
Product Documents
Within the Indexa-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Indexa-Seiki toolholder you're using. Hard wearing and compatible with Torx fasteners these spares are ideal for the replacement of lost or damaged keys.
Features and Benefits
• Range of indexable tooling spares for easy replacement of lost or damaged tools
• Specifically designed to fit Torx fasteners
• Fits the Indexa Seiki toolholders
Typical Applications
• Torx fasteners
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | S12Q SCLCR/L09 S16R SCLCR/ 09 S20S SCLCR/ 09 S20S SDUCR/L11 S25T SCLCR09 S25T SDUCR/L11 S25T STFCR16 SCLCR/L09 SCLCR/L12 SDJCR/11 SDNCN11 SSDCN09 SSSCL/R09 STFCR 12CA16 STGCR CA16 STGCR/L16 STSCR CA16 SVLBR/L16 SVVBN16 |
Compatible Toolholder Type | Boring Bar Cartridge Turning Toolholder |
EAN | 5036140082465 |
ECLASS Code | 28039190 |
MFR Part No. | 039-0015-KB5 |
Type | TX Key |
UNSPSC Code | 23242106 |