• help

    Contact Us


logo

Enter a keyword, item, SKU or MPN
  1. Home
  2. Cutting Tools
  3. Workholding
  4. Fixturing
  5. Fixing Components

Indexa

FC40 - T-Slot Bolt

22 Option(s) Available
View Product Variants

FC40 - T-Slot Bolt
Material: Medium Carbon Steel.
Hardness: HRC 32 - 38.
Surface Finish: Black Oxide.

Sort By:
Most Popular

Rows per page:

10

1-10 of 22

FC401250 M12x50mm T-SLOT BOLT

Indexa

FC401250 M12x50mm T-SLOT BOLT

SKU:IND4252900D
MPN:FC401250
FC401275 M12x75mm T-SLOT BOLT

Indexa

FC401275 M12x75mm T-SLOT BOLT

SKU:IND4252900F
MPN:FC401275
FC4012100, T-Slot Bolt, M12 x 100mm, Carbon Steel, Black Oxide

Indexa

FC4012100, T-Slot Bolt, M12 x 100mm, Carbon Steel, Black Oxide

SKU:IND4252900H
MPN:FC4012100
FC4012125, T-Slot Bolt, M12 x 125mm, Carbon Steel, Black Oxide

Indexa

FC4012125, T-Slot Bolt, M12 x 125mm, Carbon Steel, Black Oxide

SKU:IND4252900K
MPN:FC4012125
FC4012150, T-Slot Bolt, M12 x 150mm, Carbon Steel, Black Oxide

Indexa

FC4012150, T-Slot Bolt, M12 x 150mm, Carbon Steel, Black Oxide

SKU:IND4252900M
MPN:FC4012150
FC4012175, T-Slot Bolt, M12 x 175mm, Carbon Steel, Black Oxide

Indexa

FC4012175, T-Slot Bolt, M12 x 175mm, Carbon Steel, Black Oxide

SKU:IND4252900P
MPN:FC4012175
FC4012200, T-Slot Bolt, M12 x 200mm, Carbon Steel, Black Oxide

Indexa

FC4012200, T-Slot Bolt, M12 x 200mm, Carbon Steel, Black Oxide

SKU:IND4252900R
MPN:FC4012200
FC401650 M16x50mm T-SLOT BOLT

Indexa

FC401650 M16x50mm T-SLOT BOLT

SKU:IND4252910D
MPN:FC401650
FC401675 M16x75mm T-SLOT BOLT

Indexa

FC401675 M16x75mm T-SLOT BOLT

SKU:IND4252910F
MPN:FC401675
FC4016100 M16x100mm T-SLO T BOLT

Indexa

FC4016100 M16x100mm T-SLO T BOLT

SKU:IND4252910H
MPN:FC4016100

Rows per page:

10

1-10 of 22

About Cromwell
Key Information
Group Policies
© 2023 Cromwell. All rights reserved.
linkedIn cromwell