• help

    Contact Us


logo

Enter a keyword, item, SKU or MPN
  1. Home
  2. Cutting Tools
  3. Countersinking & Counterboring
  4. Counterbores Solid

Sherwood

HSS Solid Counterbores - Threaded Shank

9 Option(s) Available
View Product Variants

Metric
To suit bolt ISO Metric/Din Standards
Spiral flute, 3 flute. Medium duty. Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the component surface. Manufactured to BS328: 5:1983.

Sort By:
Most Popular

Rows per page:

10

1-8 of 8

Counterbore, 6mm, High Speed Steel, 3 fl, Threaded Shank, Uncoated

Sherwood

Counterbore, 6mm, High Speed Steel, 3 fl, Threaded Shank, Uncoated

SKU:SHR0213030K
Counterbore, 8mm, High Speed Steel, 3 fl, Threaded Shank, Uncoated

Sherwood

Counterbore, 8mm, High Speed Steel, 3 fl, Threaded Shank, Uncoated

SKU:SHR0213040K
Counterbore, 10mm, High Speed Steel, 3 fl, Threaded Shank, Uncoated

Sherwood

Counterbore, 10mm, High Speed Steel, 3 fl, Threaded Shank, Uncoated

SKU:SHR0213050K
Counterbore, 11mm, High Speed Steel, 3 fl, Threaded Shank, Uncoated

Sherwood

Counterbore, 11mm, High Speed Steel, 3 fl, Threaded Shank, Uncoated

SKU:SHR0213060K
Counterbore, 15mm, High Speed Steel, 3 fl, Threaded Shank, Uncoated

Sherwood

Counterbore, 15mm, High Speed Steel, 3 fl, Threaded Shank, Uncoated

SKU:SHR0213080K
Counterbore, 18mm, High Speed Steel, 3 fl, Threaded Shank, Uncoated

Sherwood

Counterbore, 18mm, High Speed Steel, 3 fl, Threaded Shank, Uncoated

SKU:SHR0213100K
Counterbore, 20mm, High Speed Steel, 3 fl, Straight Shank, Uncoated

Sherwood

Counterbore, 20mm, High Speed Steel, 3 fl, Straight Shank, Uncoated

SKU:SHR0213120K
Counterbore, 26mm, High Speed Steel, 3 fl, Threaded Shank, Uncoated

Sherwood

Counterbore, 26mm, High Speed Steel, 3 fl, Threaded Shank, Uncoated

SKU:SHR0213160K

Rows per page:

10

1-8 of 8

About Cromwell
Key Information
Group Policies
© 2023 Cromwell. All rights reserved.
linkedIn cromwell