logo

SwissTech

HSS-Co 8% Weldon Shank 42° High Helix Slot Drills 2 Flute For Aluminium: Series 15, Regular - Uncoated

9 Variations

Series 15 - Regular Length
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Shank cutting diameter to +0.04 -0.0.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).