Rp451,000.00
Ex Tax
Rp500,610.00
Inc Tax
Product Details
Product Specification
Case hardened, zinc finish. For use with 'Schrader' type couplings.
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875040097 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | ACAS202 |
Product Type | Adaptor |
Thread Size | 1/2in. |
Thread Standard | Bore |
Thread Type | Tailpiece |
UNSPSC Code | 27131613 |