Rp217,000.00
Ex Tax
Rp240,870.00
Inc Tax
Product Details
Product Specification
Durable and effective Schrader Adaptors, available in a wide range of fittings and sizes to suit your needs. For use with 'Schrader' type couplings.
Features and Benefits
• Case hardened for durability
• High-quality zinc finish for additional protection against wear and tear
• Available in a range of sizes to suit your needs
Typical Applications
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875040066 |
ECLASS Code | 27294290 |
MFR Part No. | ACAS104 |
Product Type | Adaptor |
Surface Finish | Zinc |
Thread Size | 1/4in. |
Thread Type | Male |
UNSPSC Code | 27131613 |