Rp346,000.00
Ex Tax
Rp384,060.00
Inc Tax
Product Details
Product Specification
Product Documents
Manufactured from HSS-Co and used for the deburring and chamfering of most metals and plastics, the 6 fute design offers excellent chip control and flow.
Features and Benefits
• HSS and cobalt construction for excellent durability
• 6 flutes for efficient chip formation and control
• Rose pattern cutting face for excellent cutting performance
Standards
• Manufactured to BS328:Part 5:1983.
Attribute | Value |
---|---|
Brand | Kennedy |
Countersink Angle | 90° |
EAN | 5036140269798 |
ECLASS Code | 36600201 |
Finish/Coating | Uncoated |
Head Type | Multiple Flute |
Material | Cobalt High Speed Steel |
Number of Flutes | 6 |
Shank Type | Straight |
Standards Met | BS 328 |
UNSPSC Code | 23241603 |