Rp315,000.00
Ex Tax
Rp349,650.00
Inc Tax
Product Details
Product Specification
Product Documents
Metal Ball Valves. Threaded fitting 1/4 turn.
NPT Threads Male x Female.
Available with 1/8", 1/4", 3/8", 1/2" and 3/4" bore.
Attribute | Value |
---|---|
Bore Size | 1/2in. |
Brand | Indexa |
EAN | 5036140087880 |
ECLASS Code | 37110290 |
Includes | Ball valve only |
Material | Metal |
Product Type | Ball Valve |
UNSPSC Code | 40141700 |