Rp90,000.00
Ex Tax
Rp99,900.00
Inc Tax
Product Details
Product Specification
Stem Reducers
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.
Attribute | Value |
---|---|
Additional Features | Compact Lightweight Design Quick and Simple Tube Insertion |
Brand | Kennedy |
Connection Type | Tube x Tube |
EAN | 5036140105607 |
ECLASS Code | 27294290 |
Material | Brass |
Product Type | Stem Reducers |
Surface Finish | Nickel-plated |
UNSPSC Code | 27131613 |