Rp3,329,000.00
Ex Tax
Rp3,695,190.00
Inc Tax
Product Details
Product Specification
Product Documents
DN = DIN 69871/A
Europe’s most popular collet system. Collapsing collet design can be used for a range of diameters and maintains concentricity for drilling and milling. Long reach options available to give access into deep recesses.
Attribute | Value |
---|---|
Brand | Indexa |
Chuck Type | Collet Chuck |
Collet Capacity | ER16 |
Diameter | 28mm |
EAN | 5036140083240 |
ECLASS Code | 21020490 |
MFR Part No. | DN40-ER16-100 |
Overall Length | 100mm |
Shank | DN40 |
Standards Met | DIN 69871/A |
UNSPSC Code | 27112807 |
Weight | 929g |