Rp2,660.00
Ex Tax
Rp2,952.60
Inc Tax
Product Details
Product Specification
230mm x 280mm (9" x 11" ) Glass Paper Sheets.
Features and Benefits
• High quality aluminum oxide abrasive
• Available in multiple grades to suit any task
• High strength paper backing
Typical Applications
• Suitable for joinery and general woodworking use
• Ideal for surface preparation prior to painting
Notes
• Packs of 25
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | Senator |
EAN | 5036140159990 |
ECLASS Code | 21011304 |
Grit | P100 |
Length | 280mm |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |