Rp278,000.00
Ex Tax
Rp308,580.00
Inc Tax
Product Details
Product Specification
Aluminium Oxide 'X weight' cloth rolls are an extra durable abrasive that delivers a consistent finish, ideal for maintenance and general workshop applications. Available in 46 metre rolls that allow you to cut them to the length you require suitable for hand or machine use, the product can be purchased in various grades.
Features and Benefits
• 46 metres in length allowing you to cut the product to your desired length
• Suited for both hand and machine use for versatility
• Supremely durable abrasive
• Supplied in a useful dispensing pack to facilitate cutting to the required size
• Available in a range of grades to suit your exact needs
Typical Applications
• Maintenance
• General workshop
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Senator |
EAN | 5036140159914 |
ECLASS Code | 21011309 |
Grit | P60 |
Length | 46m |
UNSPSC Code | 31191500 |
Width | 25mm |