Rp151,200.00
Ex Tax
Rp167,832.00
Inc Tax
Product Details
Product Specification
Suitable for use in an office, bedroom, or classroom, these waste paper bins are an essential choice for disposing of paper and cardboard, or other general office waste.
Available in four colours for you to choose from, they're suitable for branding an office or simply matching your décor.
Features and Benefits
• Robust plastic for product longevity
• Roll-top rim for easy carrying
• Open top for quick access disposal
• Available in black, blue, grey, and red
Attribute | Value |
---|---|
Brand | Offis |
Capacity | 14L |
Colour | Black |
EAN | 5036140246232 |
ECLASS Code | 25050800 |
Material | Plastic |
MFR Part No. | CP025CTBLK |
Type | Waste Bin |
UNSPSC Code | 24112000 |