Rp1,513,100.00
Ex Tax
Rp1,679,541.00
Inc Tax
Product Details
Product Specification
Product Documents
Available in a range of sizes, this non-toxic, citrus-based beaded hand cleaner, cuts through the heaviest of industrial grease and grime quickly and easily. With a pleasant citrus smell, these products are guaranteed to effectively clean even the toughest materials such as oil, tar and grease from your skin. Is also antiseptic and bactericidal and leaves no sticky residue on your hands.
Features and Benefits
• Environmentally friendly and contains no harsh chemicals
• Removes oil, tar, grease, paint, ink and glue leaving your skin feeling entirely clean
• Antiseptic and bactericidal to leave your hands completely clean on a bacterial level
• Water rinsable and leaves no oily residue for a pleasant feeling after washing
• Has an attractive citrus fragrance
• Available in a variety of sizes to suit your individual requirements
Typical Applications
• Ideal for use in the automotive and construction industry due to the products grease and oil cutting properties, as well as any industry in which you may come into regular contact with hard to clean materials
• Can also be used with bulkfill dispenser (SOL-780-2240M)
Attribute | Value |
---|---|
Brand | Solent Cleaning |
EAN | 5036140241138 |
ECLASS Code | 30021404 |
Fragrance | Orange |
Package Type | Tub |
Size | 15000ml |
Type | Hand Cleaner |
UNSPSC Code | 53131613 |