Rp88,000.00
Ex Tax
Rp97,680.00
Inc Tax
Product Details
Product Specification
Product Documents
Cleanse and perfume hands with this luxury Peach Pearl hand soap from Solent®. Tough on grease and grime, this cleansing lotion contains a blend of moisturisers to keep hands hydrated and smooth.
Features and Benefits
• Lightly scented with a refreshing peach fragrance
• Produces a rich creamy lather for effective hand cleaning
• Available in a range of sizes to suit individual needs
Typical Applications
• Domestic
• Office and warehouse bathrooms
• Commercial washrooms
Attribute | Value |
---|---|
Brand | Solent Cleaning |
EAN | 5036140323643 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
Package Type | Pump Bottle |
Size | 500ml |
Type | Liquid Hand Wash |
UNSPSC Code | 53131613 |