Rp1,150,900.00
Ex Tax
Rp1,277,499.00
Inc Tax
Product Details
Product Specification
Product Documents
A non-toxic heavy-duty citrus-based degreasing and cleansing agent, this unique deodorising formula combines nature's strength and fragrance to leave a pleasant scent that eliminates oil and swarf odours.
Features and Benefits
• Water rinseable, leaving no oily residue
• Contains no harsh chemicals - kind to your skin
Notes
The abrasive product used in the hand cleaner is made from the husk of walnut and not the actual nut, so it is extremely unlikely that there will be an allergic reaction to the product
Attribute | Value |
---|---|
Brand | Solent Cleaning |
EAN | 5036140422407 |
ECLASS Code | 30021404 |
Fragrance | Lemon |
Package Type | Tub |
Size | 15000ml |
Type | Hand Cleaner |
UNSPSC Code | 53131613 |