Rp75,000.00
Ex Tax
Rp83,250.00
Inc Tax
Product Details
Product Specification
Product Documents
Cool Gel™ is an alcohol based hand sanitiser. Available in a variety of sizes, it's an ideal way to keep hands clean without the use of water or towels. A simple and effective way to kill germs and bacteria on hands in a swift manner.
Features and Benefits
• Formulated to spread easily across the skin for maximum efficiency
• Instantly kills any bacteria, MRSA, yeast or moulds that may be present
• Fast drying to remove the need of rinsing or drying hands with a towel
• Available in 80ml, 500ml, 2ltr, 5ltr, 10ltr and 25ltr to ensure you purchase the size best suited to your needs
Typical Applications
• Ideal for use where hand washing alone may not be sufficient or areas where it's of great importance to keep hands completely free from germs such as hospitals, shared work spaces, toilets and food handling industries
• Also suitable for everyday, daily use
Notes
• Independently tested
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Contains Alcohol | Yes |
EAN | 5036140323650 |
Fragrance | Fragrance Free |
Package Type | Pump Bottle |
Size | 80ml |
Standards Met | EN1276 EN13727 |
Type | Gel |
UNSPSC Code | 53131626 |