Rp236,000.00
Ex Tax
Rp261,960.00
Inc Tax
Product Details
Product Specification
Product Documents
Ideal for a range of dirt and dust collection tasks, this high-capacity metal dustpan from Cotswold® is made in a traditional hooded style. The rolled hooded section allows you to complete more cleaning before emptying.
The durable metal design is tough and long-lasting, suitable for handling warm waste from the stove and on the shop floor.
Features and Benefits
• Hooded riveted metal dustpan for improved collection and retention
• Loop handle for comfortable use
• Wide collection tray for large capacity cleaning
• Durable metal material outlasts plastic alternatives
Typical Applications
• Dirt and debris collection/retention
• Multi-purpose cleaning
• Domestic
• Industrial
Attribute | Value |
---|---|
Brand | Cotswold |
Colour | Black |
Dustpan Material | Metal |
EAN | 5036140078352 |
ECLASS Code | 29110204 |
Product Type | Hooded Dustpan |
UNSPSC Code | 42212005 |