logo

Cotswold

Natural Coco & Bassine Broom Heads

6 Variations

These excellent quality broom heads from Cotswold® are ideal for a range of uses, both indoors and out. The softer coco broom heads are ideally suited to indoor domestic use, whilst bassine hard bristles are more appropriate for heavier, industrial uses.

Features and Benefits
• Quick and easy self-assembly
• Various sizes available to suit the required need
• Brooms are adaptable to both indoor and outdoor use

Notes
• Hole diameter: 12" = 15/16", 18" and 24" = 1-1/8"
• COT-907-8560K: wooden handle
• Added strength with the use of a stabiliser bar