Rp3,169,000.00
Ex Tax
Rp3,517,590.00
Inc Tax
Product Details
Product Specification
Product Documents
The Atlas 58 Pieces Metric Sets are precision-engineered to address a wide range of clamping challenges and streamline setup. Crafted to exacting standards, these sets feature forged and hardened step clamps along with high-quality steel step blocks, ensuring robust performance. All components, excluding the studs, undergo heat treatment and receive a black oxide finish for enhanced durability. Designed to accommodate various metric and imperial T-Slot widths, these sets come in steel racks that offer easy wall-mounting or attachment to workbenches, providing efficient storage solutions. The M16 set further adds versatility with its wooden box. Elevate your clamping efficiency with Atlas Metric Sets, offering reliability and precision for diverse clamping needs.
Features & Benefits
• Designed to save set up time and solve most clamping problems
• All step clamps are forged and hardened & the step blocks are made from high quality steel for increased productivity
• All components (except studs) are heat treated and finished in black oxide coating for enhanced performance
• Supplied in steel racks which can be wall mounted or fitted to workbenches for ease of storage (except M16 set which is supplied in wooden box)
• Available to suit a full range of metric T-Slot widths for a wide range of use
Typical Applications
• Workholding
Notes
• Range of sizes available
Attribute | Value |
---|---|
Brand | Atlas Workholders |
Contents | Engineers Studs: (x4) 75mm x 30mm, (x4) 100mm x 30mm, (x4) 125mm x 30mm, (x4) 150mm x 30mm, (x4) 175mm x 30mm, (x4) 200mm x 30mm Extension Nuts: (x4) M10 x 30mm Long Flanged Nuts: (x6) M10 x 15mm Set Clamps: (x2) 64mm x 28mm x 12mm, (x2) 100mm x 32mm x 19mm, (x2) 150mm x 32mm x 22mm Step Blocks (Pairs): (x4) 28mm x 20mm - 38mm, (x4) 35mm x 28mm - 64mm, (x4) 98mm x 64mm - 152mm T-Slot Nuts: (x6) 12mm x 18mm x 14mm |
EAN | 5036140016095 |
ECLASS Code | 23140000 |
Material | Steel |
Set Size | 58PCE |
System of Measurement | Metric |
Thread Size | M14 |
UNSPSC Code | 23153402 |
Weight | 12kg |