Rp255,000.00
Ex Tax
Rp283,050.00
Inc Tax
Product Details
Product Specification
Material: Medium Carbon Steel.
Hardness: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 88mm |
B | 25mm |
Brand | Atlas Workholders |
C | 16mm |
D | 11mm |
EAN | 5036140075429 |
MFR Part No. | SC108825mm |
UNSPSC Code | 31161709 |